Beli bearing 3205 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FAG Angular Contact Ball Bearing 3205-BD-XL-TVH-C3 Series (Laher)
    Mulai

    Rp239.900

    FAG Angular Contact Ball Bearing 3205-BD-XL-TVH-C3 Series (Laher)
    atribut:
    • A (mm): 30.8
    • Inner Diameter d (mm): 25
    • Outer Diameter d (mm): 52
    • Width B (mm): 20.6
  2. FAG Angular Contact Ball Bearing Series 3205-BD-XL-C3
    Mulai

    Rp359.900

    FAG Angular Contact Ball Bearing Series 3205-BD-XL-C3
    atribut:
    • Radial Internal Clearance: C3
    • A (mm): 30.8
    • D1 (mm): 45.1
    • da min (mm): 30.6
    • C0r (N): 15200
    • Cr (N): 22000
    • Cur (N): 1050
    • Da max (mm): 46.4
    • Inner Diameter d (mm): 25
    • Outer Diameter d (mm): 52
    • Reference Speed: 12500
    • Width B (mm): 20.6
    • m (kg): 0.175
    • nG (1/minute): 14300
    • r min (mm): 1
    • ra max (mm): 1
    • α (°): 30
  3. NSK Double Row Angular Contact Ball Bearing (Laher)
    20%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp96.900

  4. TRITAN Angular Contact Ball Bearing (Laher)
    Mulai

    Rp519.900

    TRITAN Angular Contact Ball Bearing (Laher)
    Deskripsi:
    High-clearance double-row angular contact ball bearings have more space within the bearing housing. They are useful when there is an increased press fit on the housing, elevated temperatures that may cause expansion, or a slight misalignment between the housing and the shaft. The double row of bearings allows it to act as a matching set of singular bearings arranged back-to-back, or a duplex, while saving space on the shaft.
    atribut:
    • UNSPSC: 31171504
    • ABEC Rating: 1
    • Ball Material: Alloy Steel
    • Ball Material Grade: AISI 52100
    • Bearing Type: Single Bearing
    • Cage Material: Polyamide
    • Load Direction: Radial; Thrust
    • Lubricant Material: Polyrex EM Grease; SRI 2 Grease
    • Matched Bearing Type: Not Matched/Single Bearing
    • Maximum Temperature (°C): 175
    • Minimum Temperature (°C): -40
    • Number of Rows: Two
    • Ring Material: Alloy Steel
    • Ring Material Grade: AISI 52100
    • Standards: ISO Certified 9001
  5. FAG Angular Contact Ball Bearing (Laher Kontak Sudut)
    Mulai

    Rp34.900

    FAG Angular Contact Ball Bearing (Laher Kontak Sudut)
    Deskripsi:
    Double Row Angular Contact Bearing - 5 mm Bore, 14 mm OD, 7 mm Width, Double Seal, 25 ° Contact Angle, C0
  6. FYH Pillow Type Unit UKP Type (Bearing Duduk)
    Mulai

    Rp159.900

    FYH Pillow Type Unit UKP Type (Bearing Duduk)
    atribut:
    • Shaft Hole Classification: Tapered hole type
    • Shape: Pillow type unit
  7. FAG Angular Contact Ball Bearing BDXLTVH Series
    Mulai

    Rp259.900

    FAG Angular Contact Ball Bearing BDXLTVH Series
    Deskripsi:
    Angular contact ball bearing 32..-BD-XL-TVH, double row, X-life, plastic cage
  8. FAG Angular Contact Ball Bearing Series 3205-BD-XL-2HRS-TVH
    Mulai

    Rp319.900

    FAG Angular Contact Ball Bearing Series 3205-BD-XL-2HRS-TVH
    atribut:
    • A (mm): 30.8
    • D2 (mm): 47.6
    • da min (mm): 30.6
    • m (kg): 0.176
    • C0r (N): 15200
    • Cr (N): 22000
    • Cur (N): 1050
    • Da max (mm): 46.4
    • Inner Diameter d (mm): 25
    • Outer Diameter d (mm): 52
    • Width B (mm): 20.6
    • nG (1/minute): 10700
    • r min (mm): 1
    • ra max (mm): 1
    • α (°): 30
  9. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  10. monotaro.id Flat Head SDS Tapping Screw White Iron (Sekrup Kepala Datar)
    51%
    Mulai

    Rp23.900

    monotaro.id Flat Head SDS Tapping Screw White Iron (Sekrup Kepala Datar)
    Deskripsi:
    Sekrup Self Drilling Screw (SDS) memiliki ujung yang menyerupai mata bor. Sekrup SDS ini memiliki kepala Flat Head (FH) yang berbentuk rata.
  11. BLACK+DECKER Power Hand Vacuum Cleaner Cordless (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    BLACK+DECKER Power Hand Vacuum Cleaner Cordless (Penyedot Debu)
    Deskripsi:
    The Black+Decker Power Hand Vacuum Cleaner Cordless 20V (BCHV001D1E-B1) is ideal for simplifying and helping cleaning jobs. With 500ml dustbowl, it is very strong to clean dirt and allows you to clean more and longer. Powerful practical vacuum cleaning as part of the cordless BLACK+DECKER 20V Lithium-ion POWERCONNECT.
    atribut:
    • Voltage (V): 20
    • Charging Time (hour): Approx. 3-5
    • Battery Type: BL1518/BL2018
  12. SKF Double Row Angular Contact Ball Bearing ATN9/C3 Type (Laher)
    Mulai

    Rp509.900

    SKF Double Row Angular Contact Ball Bearing ATN9/C3 Type (Laher)
    Deskripsi:
    Double row angular contact ball bearings correspond, in their design and operation, to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. They can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.
  13. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    16%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  14. FAG Angular Contact Ball Bearing 3205-BD-XL-2HRS-TVH-C3 Series (Laher)
    Mulai

    Rp319.900

    FAG Angular Contact Ball Bearing 3205-BD-XL-2HRS-TVH-C3 Series (Laher)
    atribut:
    • Radial Internal Clearance: C3
    • A (mm): 30.8
    • D2 (mm): 47.6
    • da min (mm): 30.6
    • C0r (N): 15200
    • Cr (N): 22000
    • Cur (N): 1050
    • Da max (mm): 46.4
    • Inner Diameter d (mm): 25
    • Outer Diameter d (mm): 52
    • Width B (mm): 20.6
    • m (kg): 0.176
    • nG (1/minute): 10700
    • r min (mm): 1
    • ra max (mm): 1
    • α (°): 30
  15. NTN Double Row Angular Contact Ball Bearing 5200 Series (Laher)
    Mulai

    Rp129.900

    NTN Double Row Angular Contact Ball Bearing 5200 Series (Laher)
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Double row
    • Load Direction: radial
    • JIS Grade: 0
    • Race ring Shape: Angular contact ball bearing
    • Rolling Element Material: High carbon chromium bearing steel
  16. NSK Double Row Angular Contact Ball Bearing 5200 Series Open Type (Laher)
    Mulai

    Rp209.900

    NSK Double Row Angular Contact Ball Bearing 5200 Series Open Type (Laher)
    Deskripsi:
    The double row angular contact ball bearing is a bearing having a structure in which the outer race of the two single row angular ball bearings is aligned and the inner race and the outer race are united. It therefore has thrust load capability in both directions.
    atribut:
    • Inner Diameter D: Φ 10mm
    • Outer Diameter D: Φ 30mm
    • Width B: 14.3mm
    • Material (main body): High Carbon Chromium Bearing Steel
    • Action point distance a 0: 14.5mm
    • Allowable speed Grease lubrication: 17000min-1 (rpm)
    • Allowable speed Oil lubrication: 22000min-1(rpm)
    • Basic load rating Cor: 3900N
    • Rolling Body Material: High Carbon Chromium Bearing Steel
    • Dimensions r: (Minimum) 0.6mm
Daftar Harga bearing 3205 Terbaru November 2026
FAG Angular Contact Ball Bearing 3205-BD-XL-TVH-C3 Series (Laher)Rp239.900
FAG Angular Contact Ball Bearing Series 3205-BD-XL-C3Rp359.900
NSK Double Row Angular Contact Ball Bearing (Laher)Rp96.900
TRITAN Angular Contact Ball Bearing (Laher)Rp519.900
FAG Angular Contact Ball Bearing (Laher Kontak Sudut)Rp34.900
FYH Pillow Type Unit UKP Type (Bearing Duduk)Rp159.900
Prona Spray Gun (Alat Semprot Cat)Rp1.299.900
FAG Angular Contact Ball Bearing BDXLTVH SeriesRp259.900
FAG Angular Contact Ball Bearing Series 3205-BD-XL-2HRS-TVHRp319.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)